Buy more than* S$200* and get FREE SHIPPING

  • Safety Ring SR

Safety Ring SR SR-3

Item.#
02922787
Mfr.#
SR-3
Package Qty.
1PC
Ship pack of
1
32.93 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Thickness (mm)
25
TGK Product Number
561-55-21-03
Outer Diameter (phi mm)
105
Compatible
Erlenmeyer flask: 200mL eggplant-shaped flask, round bottom flask: 300/500mL
Color
Red
Minimum Inside Diameter (phi mm)
62
Weight (g)
660