Buy more than* S$200* and get FREE SHIPPING

  • Safety Ring SR

Safety Ring SR SR-4

Item.#
02922796
Mfr.#
SR-4
Package Qty.
1PC
Ship pack of
1
40.43 SGD
ADD TO CART
Shipped after 2017-10-04
Now we ship to...
...see all
Item Feature
Thickness (mm)
25
Weight (g)
750
TGK Product Number
561-55-21-04
Compatible
Erlenmeyer flask: 300mL eggplant-shaped flask, round-bottom flask: 500mL
Outer Diameter (phi mm)
115
Color
Green
Minimum Inside Diameter (phi mm)
69