Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Ring SR

Safety Ring SR SR-5

Item.#
02922805
Mfr.#
SR-5
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
25
Color
Blue
Minimum Inside Diameter (phi mm)
84
Compatible
Erlenmeyer flask: 500mL eggplant-shaped flask, round-bottom flask: 1 to 2L
Weight (g)
880
TGK Product Number
561-55-21-05
Outer Diameter (phi mm)
125