Buy more than* S$200* and get FREE SHIPPING

  • Round Qualitative Filter No. 1
  • Round Qualitative Filter No. 1
  • Round Qualitative Filter No. 1
  • Round Qualitative Filter No. 1

Round Qualitative Filter No. 1 11110

5.00 (1)
Item.#
02924336
Mfr.#
11110
Package Qty.
1Box(100Sheet)
Ship pack of
1
9.10 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Staining test, Filtration of viscous liquid (such as fruit juice, oil)
Water Absorbing Capacity (cm)
9
Weight (g /m2)
90
Particle Maintenance Ability (microm)
6
Ash Content
0.10%
pH Range
0 - 12
Diameter (phi cm)
11
Specification
1 Pack:100 Sheets .
Bursting Strength (kPa)
79
Filtered Water Time (s)
45
Maximum Temperature (Degree C)
120
Thickness (mm)
0.2
Compatible Funnel Caliber Diameter (mm)
60
JIS Standard
JIS P 3801 Class 1
TGK Product Number
567-40-01-04
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
filtration
5
From Japan
On 2014-03-10 18:59:29
Although it was used for filtration of old red wine, it was truly a product of ADVANTEC, and the strength of filter paper and the speed of filtration were also satisfactory. It was good if the packaging unit was small from the frequency of use.
This review is about item#02924372.