Buy more than* S$200* and get FREE SHIPPING

  • Round Qualitative Filter No. 1
  • Round Qualitative Filter No. 1
  • Round Qualitative Filter No. 1

Round Qualitative Filter No. 1 11240

5.00 (1)
Item.#
02924372
Mfr.#
11240
Package Qty.
1Box(100Sheet)
Ship pack of
1
31.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Staining test, Filtration of viscous liquid (such as fruit juice, oil)
Water Absorbing Capacity (cm)
9
Weight (g /m2)
90
Particle Maintenance Ability (microm)
6
Specification
1 Pack:100 Sheets .
Compatible Funnel Caliber Diameter (mm)
120
JIS Standard
JIS P 3801 Class 1
TGK Product Number
567-40-01-08
Bursting Strength (kPa)
79
Filtered Water Time (s)
45
Maximum Temperature (Degree C)
120
Thickness (mm)
0.2
Ash Content
0.10%
pH Range
0 - 12
Diameter (phi cm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
filtration
5
From Japan
On 2014-03-10 18:59:29
It was used in the filtration of old red wine, but it was intended to be satisfactory rate of strength and filtration of filter paper There is only a product of truly ADVANTEC. Is the packaging unit to go from the frequency of use was good smaller.
This review is about item#02924372.