Buy more than* S$200* and get FREE SHIPPING

  • Round Qualitative Filter No. 2
  • Round Qualitative Filter No. 2
  • Round Qualitative Filter No. 2
  • Round Qualitative Filter No. 2

Round Qualitative Filter No. 2 20155

4.67 (9)
Item.#
02924451
Mfr.#
20155
Package Qty.
1Box(100Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General qualitative analysis, physical and chemical experiments, fractional precipitation of crystals, sulfur analysis (coal, coke, charcoal, etc.)
Water Absorbing Capacity (cm)
8
Weight (g /m2)
125
Particle Maintenance Ability (microm)
5
Specification
1 Pack:100 Sheets .
Compatible Funnel Caliber Diameter (mm)
30
JIS Standard
JIS P 3801 2nd
TGK Product Number
567-40-01-21
Bursting Strength (kPa)
122
Filtered Water Time (s)
80
Maximum Temperature (Degree C)
120
Thickness (mm)
0.26
Ash Content
0.10%
pH Range
0 - 12
Diameter (phi cm)
5.5
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Used in normal experiments.
5
From Japan
On 2018-02-09 09:08:12
Even if you buy it with a monotaro, it will not change anything from the filter paper I have used so far! (Naturally, but ...)
This review is about item#2924467.
Drill neutralization test of concrete
5
From Japan
On 2017-03-14 14:59:45
Since there are no more products, the usage is small, but it will be a regular purchase.
This review is about item#2924494.
When drinking bottle
5
From Japan
On 2016-12-27 10:14:46
The arrival of goods was quick, packing was also no problem. Filtration is done when bottling is done, but I think that it can work smoothly and is easy to handle.
This review is about item#2924503.
Studying the experiment
5
From Japan
On 2016-10-08 21:02:18
I liked it conveniently because of reasonable price.
This review is about item#2924476.
Teaching how to fold the filter paper
5
From Japan
On 2016-05-08 10:34:05
I use it for teaching chrysanthemums of filter paper. It's just good size and easy to handle.
This review is about item#02924476.
Filtration of liquid
4
From Japan
On 2015-10-14 20:20:05
I am extracting from various things from individuals. Recently, minerals are extracted from ash and used for filtration. Ultimately, I am thinking to make a complete (white) ash. As a future work, I will try crucible firing which is cleaned and burns the ash completely. I am satisfied as a filtration work.
This review is about item#02924503.
Used for experiments
5
From Japan
On 2015-02-17 14:47:46
I am satisfied with the specs as planned.
This review is about item#02924503.
It is used for filtration of products.
5
From Japan
On 2014-09-09 14:42:28
It is a repeater. It is very good as it can reliably filter while sucking.
This review is about item#02924503.
Filtration of aggregates
3
From Japan
On 2013-06-21 18:48:12
It is useful if you know the micron number of filter paper.
This review is about item#02924494.