Buy more than* S$200* and get FREE SHIPPING

  • Round Qualitative Filter No. 2
  • Round Qualitative Filter No. 2
  • Round Qualitative Filter No. 2
  • Round Qualitative Filter No. 2

Round Qualitative Filter No. 2 21070

4.67 (9)
Item.#
02924467
Mfr.#
21070
Package Qty.
1Box(100Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
General qualitative analysis, physical and chemical experiments, fractional precipitation of crystals, sulfur analysis (coal, coke, charcoal, etc.)
Water Absorbing Capacity (cm)
8
Weight (g /m2)
125
Particle Maintenance Ability (microm)
5
Specification
1 Pack:100 Sheets .
Compatible Funnel Caliber Diameter (mm)
45
JIS Standard
JIS P 3801 Class 2
TGK Product Number
567-40-01-22
Bursting Strength (kPa)
122
Filtered Water Time (s)
80
Maximum Temperature (Degree C)
120
Thickness (mm)
0.26
Ash Content
0.10%
pH Range
0 - 12
Diameter (phi cm)
7
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Used in normal experiments.
5
From Japan
On 2018-02-09 09:08:12
Even if you buy it with a monotaro, it will not change anything from the filter paper I have used so far! (Naturally, but ...)
This review is about item#2924467.
Drill neutralization test of concrete
5
From Japan
On 2017-03-14 14:59:45
Since there are no more products, the usage is small, but it will be a regular purchase.
This review is about item#2924494.
When drinking bottle
5
From Japan
On 2016-12-27 10:14:46
The arrival of goods was quick, packing was also no problem. Filtration is done when bottling is done, but I think that it can work smoothly and is easy to handle.
This review is about item#2924503.
Studying the experiment
5
From Japan
On 2016-10-08 21:02:18
I liked it conveniently because of reasonable price.
This review is about item#2924476.
Teaching how to fold the filter paper
5
From Japan
On 2016-05-08 10:34:05
I use it for teaching chrysanthemums of filter paper. It's just good size and easy to handle.
This review is about item#02924476.
Filtration of liquid
4
From Japan
On 2015-10-14 20:20:05
I am extracting from various things from individuals. Recently, minerals are extracted from ash and used for filtration. Ultimately, I am thinking to make a complete (white) ash. As a future work, I will try crucible firing which is cleaned and burns the ash completely. I am satisfied as a filtration work.
This review is about item#02924503.
Used for experiments
5
From Japan
On 2015-02-17 14:47:46
I am satisfied with the specs as planned.
This review is about item#02924503.
It is used for filtration of products.
5
From Japan
On 2014-09-09 14:42:28
It is a repeater. It is very good as it can reliably filter while sucking.
This review is about item#02924503.
Filtration of aggregates
3
From Japan
On 2013-06-21 18:48:12
It is useful if you know the micron number of filter paper.
This review is about item#02924494.