Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Round Qualitative Filter No. 2
  • Round Qualitative Filter No. 2
  • Round Qualitative Filter No. 2

Round Qualitative Filter No. 2 21090

4.62 (8)
Item.#
02924476
Mfr.#
21090
Package Qty.
1Box(100Sheet)
Ship pack of
1
8.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General qualitative analysis, physical and chemical experiments, fractional precipitation of crystals, sulfur analysis (coal, coke, charcoal, etc.)
Water Absorbing Capacity (cm)
8
Weight (g /m2)
125
Particle Maintenance Ability (microm)
5
Ash Content
0.10%
pH Range
0 - 12
Diameter (phi cm)
9
Specification
1 Pack:100 Sheets .
Bursting Strength (kPa)
122
Filtered Water Time (s)
80
Maximum Temperature (Degree C)
120
Thickness (mm)
0.26
Compatible Funnel Caliber Diameter (mm)
50
JIS Standard
JIS P 3801 Class 2
TGK Product Number
567-40-01-23
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Drill neutralization test of concrete
5
From Japan
On 2017-03-14 14:59:45
Because more of the product is not, but is less usage, it will be the regular purchase.
This review is about item#2924494.
When the beverage bottling
5
From Japan
On 2016-12-27 10:14:46
Early arrival of the goods, and there was no problem packing. And filtered at the time of bottling, but smoothly can work, I think that easy to handle.
This review is about item#2924503.
Study of the experimental
5
From Japan
On 2016-10-08 21:02:18
I like well usability in reasonable despite the price.
This review is about item#2924476.
Folding guidance of filter paper
5
From Japan
On 2016-05-08 10:34:05
We are using the guidance of Kikuori of filter paper. It is easy to handle in just the right size.
This review is about item#02924476.
Filtration of the liquid
4
From Japan
On 2015-10-14 20:20:05
Individuals have been extracted from various things. Recently, has been extracting minerals from the ash, it has been used for the filtration. Eventually, I'm going to make an ash of full (white). The future of work, washed'll try the crucible firing to complete combustion of the ash. Filtration as the work has been satisfied.
This review is about item#02924503.
Used in the experiments
5
From Japan
On 2015-02-17 14:47:46
Satisfied with the specs of the schedule.
This review is about item#02924503.
We use in filtration products.
5
From Japan
On 2014-09-09 14:42:28
It is a repeater. It can ensure that filtration is with suction because it is very good.
This review is about item#02924503.
Filtration of aggregates
3
From Japan
On 2013-06-21 18:48:12
This is useful if you know the micron number of filter paper.
This review is about item#02924494.