Buy more than* S$200* and get FREE SHIPPING

  • Quantitative Filters Papers No.131
  • Quantitative Filters Papers No.131
  • Quantitative Filters Papers No.131
  • Quantitative Filters Papers No.131

Quantitative Filters Papers No.131 131055

4.00 (2)
Item.#
02924756
Mfr.#
131055
Package Qty.
1Box(100Sheet)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
240
Thickness (mm)
0.25
TGK Product Number
567-40-01-61
Weight (g /m2)
140
Diameter (phi cm)
5.5
Specification
1 Pack:100 Sheets
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During oil filtration
5
From Japan
On 2018-03-17 21:12:59
It is used from the past, there is no particular problem. There was no crack and no failure.
This review is about item#2924887.
For laboratory research
3
From Japan
On 2013-02-06 14:47:51
Because the delivery date is too long, the price is high, but we ordered it mainly to a nearby physics and chemistry store. Since we purchased with a margin this time, we do not mind the delivery date, but there is demand for the 11 cm type of No. 131 to be said to be the industry standard, so we think that we want stocks with a large amount of shipment if possible I will.
This review is about item#02924783.