Buy more than* S$200* and get FREE SHIPPING

  • Circular Fixed-Quantity Filter-Paper No.3
  • Circular Fixed-Quantity Filter-Paper No.3
  • Circular Fixed-Quantity Filter-Paper No.3

Circular Fixed-Quantity Filter-Paper No.3 1301090

Item.#
02925002
Mfr.#
1301090
Package Qty.
1Box(100Sheet)
Ship pack of
1
15.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is not resistant to dimethylsulfoxide.
Bursting Strength (kPa)
49
Filtered Water Time (s)
130
Weight (g /m2)
113
Particle Maintenance Ability (microm)
5
Specification
1 Pack:100 Sheets
Ash Content
0.0001
Diameter (phi cm)
9
TGK Product Number
567-40-02-03
Purpose
Soil experiment, cement experiment, plant food experiment, mineral experiment
Water Absorbing Capacity (cm)
7.5
pH Range
0 to 12
Maximum Temperature (Degree C)
120
Thickness (mm)
0.23
JIS Standard
-
Compatible Funnel Caliber Diameter (mm)
50
Diameter (phi mm)
90