Buy more than* S$200* and get FREE SHIPPING

  • Circular Fixed-Quantity Filter-Paper No.3
  • Circular Fixed-Quantity Filter-Paper No.3
  • Circular Fixed-Quantity Filter-Paper No.3

Circular Fixed-Quantity Filter-Paper No.3 1301110

Item.#
02925011
Mfr.#
1301110
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
It is not resistant to dimethylsulfoxide.
Bursting Strength (kPa)
49
Filtered Water Time (s)
130
Weight (g /m2)
113
Particle Maintenance Ability (microm)
5
Specification
1 Pack:100 Sheets
Compatible Funnel Caliber Diameter (mm)
60
Diameter (phi mm)
110
Purpose
Soil experiment, cement experiment, plant food experiment, mineral experiment
Water Absorbing Capacity (cm)
7.5
pH Range
0 to 12
Maximum Temperature (Degree C)
120
Thickness (mm)
0.23
Ash Content
0.01%
Diameter (phi cm)
11
TGK Product Number
567-40-02-04