Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circular Fixed-Quantity Filter-Paper No.3
  • Circular Fixed-Quantity Filter-Paper No.3
  • Circular Fixed-Quantity Filter-Paper No.3

Circular Fixed-Quantity Filter-Paper No.3 1301125

Item.#
02925027
Mfr.#
1301125
Package Qty.
1Box(100Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
It is not resistant to dimethylsulfoxide.
Bursting Strength (kPa)
49
Filtered Water Time (s)
130
Weight (g /m2)
113
Particle Maintenance Ability (microm)
5
Specification
1 Pack:100 Sheets
Diameter (phi mm)
125
JIS Standard
-
Compatible Funnel Caliber Diameter (mm)
60
Purpose
Soil experiment, cement experiment, plant food experiment, mineral experiment
Water Absorbing Capacity (cm)
7.5
pH Range
0 to 12
Maximum Temperature (Degree C)
120
Thickness (mm)
0.23
Diameter (phi cm)
12.5
TGK Product Number
567-40-02-05
Ash Content
0.0001