Buy more than* S$200* and get FREE SHIPPING

  • Circular Fixed-Quantity Filter-Paper No.3
  • Circular Fixed-Quantity Filter-Paper No.3
  • Circular Fixed-Quantity Filter-Paper No.3

Circular Fixed-Quantity Filter-Paper No.3 1301185

Item.#
02925045
Mfr.#
1301185
Package Qty.
1Box(100Sheet)
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
It is not resistant to dimethylsulfoxide.
Bursting Strength (kPa)
49
Filtered Water Time (s)
130
Weight (g /m2)
113
Particle Maintenance Ability (microm)
5
Specification
1 Pack:100 Sheets
Diameter (phi cm)
18.5
TGK Product Number
567-40-02-07
Ash Content
0.0001
Purpose
Soil experiment, cement experiment, plant food experiment, mineral experiment
Water Absorbing Capacity (cm)
7.5
pH Range
0 to 12
Maximum Temperature (Degree C)
120
Thickness (mm)
0.23
Compatible Funnel Caliber Diameter (mm)
90
Diameter (phi mm)
185
JIS Standard
-