Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper

No.4A Circular Rigid Filter Paper 1411070

Item.#
02925063
Mfr.#
1411070
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Filtration like deposit removal on the filtration surface, fine barium sulfate, colloid hydroxylated aluminum, etc.
Filtered Water Time (s)
915
Maximum Temperature (Degree C)
120
Thickness (mm)
0.12
Diameter (phi mm)
70
Specification
Thickness 0.12mm. 1 Pack:100 Sheets .
Water Absorbing Capacity (cm)
4.0
Bursting Strength (kPa)
224
Weight (g /m2)
96
Particle Maintenance Ability (microm)
1
JIS Standard
3801 four JIS P
TGK Product Number
567-40-02-12
Ash Content
0.025%
pH Range
0 to 14