Buy more than* S$200* and get FREE SHIPPING

  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper

No.4A Circular Rigid Filter Paper 1411090

Item.#
02925072
Mfr.#
1411090
Package Qty.
1Box(100Sheet)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Filtration like deposit removal on the filtration surface, fine barium sulfate, colloid hydroxylated aluminum, etc.
Filtered Water Time (s)
915
Maximum Temperature (Degree C)
120
Thickness (mm)
0.12
TGK Product Number
567-40-02-13
Ash Content
0.025%
Compatible Funnel Caliber Diameter (mm)
50
JIS Standard
3801 four JIS P
Bursting Strength (kPa)
224
Weight (g /m2)
96
Particle Maintenance Ability (microm)
1
Diameter (phi mm)
90
Specification
Thickness 0.12mm. 1 Pack:100 Sheets .
Water Absorbing Capacity (cm)
4.0
pH Range
0 to 14