Buy more than* S$200* and get FREE SHIPPING

  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper

No.4A Circular Rigid Filter Paper 1411110

Item.#
02925081
Mfr.#
1411110
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Filtration like deposit removal on the filtration surface, fine barium sulfate, colloid hydroxylated aluminum, etc.
Filtered Water Time (s)
915
Maximum Temperature (Degree C)
120
Thickness (mm)
0.12
Water Absorbing Capacity (cm)
4.0
JIS Standard
3801 four JIS P
TGK Product Number
567-40-02-14
Bursting Strength (kPa)
224
Weight (g /m2)
96
Particle Maintenance Ability (microm)
1
Ash Content
0.025%
pH Range
0 to 14
Diameter (phi mm)
110
Specification
Thickness 0.12mm. 1 Pack:100 Sheets .