Buy more than* S$200* and get FREE SHIPPING

  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper
  • No.4A Circular Rigid Filter Paper

No.4A Circular Rigid Filter Paper 1411185

Item.#
02925115
Mfr.#
1411185
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.61 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Purpose
Filtration like deposit removal on the filtration surface, fine barium sulfate, colloid hydroxylated aluminum, etc.
Filtered Water Time (s)
915
Maximum Temperature (Degree C)
120
Thickness (mm)
0.12
Water Absorbing Capacity (cm)
4.0
pH Range
0 - 14
Diameter (phi mm)
185
Specification
Thickness 0.12mm. 1 Pack:100 Sheets .
Bursting Strength (kPa)
224
Weight (g /m2)
96
Particle Maintenance Ability (microm)
1
Ash Content
0.025%
Compatible Funnel Caliber Diameter (mm)
90
JIS Standard
JIS P 3801 Fourth
TGK Product Number
567-40-02-17