Buy more than* S$200* and get FREE SHIPPING

  • Circular Fixed-Quantity Filter-Paper No.5A
  • Circular Fixed-Quantity Filter-Paper No.5A
  • Circular Fixed-Quantity Filter-Paper No.5A

Circular Fixed-Quantity Filter-Paper No.5A 1511070

5.00 (2)
Item.#
02925133
Mfr.#
1511070
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bursting Strength (kPa)
61
Filtered Water Time (s)
60
Maximum Temperature (Degree C)
120
Thickness (mm)
0.22
Compatible Funnel Caliber Diameter (mm)
45
JIS Standard
JIS P 3801 Class 5A
Diameter (phi mm)
70
Specification
1 Pack:100 Sheets .
Water Absorbing Capacity (cm)
9.5
Weight (g /m2)
97
Particle Maintenance Ability (microm)
7
Ash Content
0.01%
pH Range
0 - 12
Diameter (phi cm)
7
TGK Product Number
567-40-02-22
Purpose
Coarse deposit (ferric hydroxide, aluminum hydroxide, silicon oxide, etc.) filtration Quantity analysis of silicon in steel Electrochemical analysis, colorimetric analysis, optical equipment test solution filtration