Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circular Fixed-Quantity Filter-Paper No.5A
  • Circular Fixed-Quantity Filter-Paper No.5A
  • Circular Fixed-Quantity Filter-Paper No.5A

Circular Fixed-Quantity Filter-Paper No.5A 1511090

5.00 (2)
Item.#
02925142
Mfr.#
1511090
Package Qty.
1Box(100Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bursting Strength (kPa)
61
Filtered Water Time (s)
60
Maximum Temperature (Degree C)
120
Thickness (mm)
0.22
JIS Standard
JIS P 3801 Class 5A
Diameter (phi mm)
90
Specification
1 Pack:100 Sheets .
Compatible Funnel Caliber Diameter (mm)
50
Water Absorbing Capacity (cm)
9.5
Weight (g /m2)
97
Particle Maintenance Ability (microm)
7
pH Range
0 - 12
Diameter (phi cm)
9
TGK Product Number
567-40-02-23
Ash Content
0.01%
Purpose
Coarse deposit (ferric hydroxide, aluminum hydroxide, silicon oxide, etc.) filtration Quantity analysis of silicon in steel Electrochemical analysis, colorimetric analysis, optical equipment test solution filtration
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To filtration of oil
5
From Japan
On 2017-12-14 14:45:46
I always use it with stable quality. I want to purchase regularly on the delivery date as soon as possible.
This review is about item#2925176.
quality management
5
From Japan
On 2014-10-31 14:44:56
The price is easy.
This review is about item#02925124.