Buy more than* S$200* and get FREE SHIPPING

  • Circular Fixed-Quantity Filter-Paper No.5A
  • Circular Fixed-Quantity Filter-Paper No.5A
  • Circular Fixed-Quantity Filter-Paper No.5A

Circular Fixed-Quantity Filter-Paper No.5A 1511125

5.00 (1)
Item.#
02925167
Mfr.#
1511125
Package Qty.
1Box(100Sheet)
Ship pack of
1
31.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bursting Strength (kPa)
61
Filtered Water Time (s)
60
Maximum Temperature (Degree C)
120
Thickness (mm)
0.22
Compatible Funnel Caliber Diameter (mm)
60
JIS Standard
JIS P 3801 5A species
Diameter (phi mm)
125
Specification
1 Pack:100 Sheets
Water Absorbing Capacity (cm)
9.5
Weight (g /m2)
97
Particle Maintenance Ability (microm)
7
Ash Content
0.01%
pH Range
0 to 12
Diameter (phi cm)
12.5
TGK Product Number
567-40-02-25
Purpose
Coarse deposit (ferric hydroxide, aluminum hydroxide, silicon oxide, etc.) filtration
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
quality management
5
From Japan
On 2014-10-31 14:44:56
Price is cheap.
This review is about item#02925124.