Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circular Fixed-Quantity Filter-Paper No.5A
  • Circular Fixed-Quantity Filter-Paper No.5A
  • Circular Fixed-Quantity Filter-Paper No.5A

Circular Fixed-Quantity Filter-Paper No.5A 1511185

5.00 (2)
Item.#
02925185
Mfr.#
1511185
Package Qty.
1Box(100Sheet)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bursting Strength (kPa)
61
Filtered Water Time (s)
60
Maximum Temperature (Degree C)
120
Thickness (mm)
0.22
TGK Product Number
567-40-02-27
Ash Content
0.0001
pH Range
0 - 12
Diameter (phi cm)
18.5
Water Absorbing Capacity (cm)
9.5
Weight (g /m2)
97
Particle Maintenance Ability (microm)
7
Diameter (phi mm)
185
Specification
1 Pack:100 Sheets .
Compatible Funnel Caliber Diameter (mm)
90
JIS Standard
JIS P 3801 5A species
Purpose
Coarse deposit (ferric hydroxide, aluminum hydroxide, silicon oxide, etc.) filtration
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To filtration of oil
5
From Japan
On 2017-12-14 14:45:46
I always use it with stable quality. I want to purchase regularly on the delivery date as soon as possible.
This review is about item#2925176.
quality management
5
From Japan
On 2014-10-31 14:44:56
The price is easy.
This review is about item#02925124.