Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quantitative Filters Papers No.5B
  • Quantitative Filters Papers No.5B
  • Quantitative Filters Papers No.5B

Quantitative Filters Papers No.5B 1521070

5.00 (1)
Item.#
02925203
Mfr.#
1521070
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
195
Weight (g /m2)
108
Thickness (mm)
0.21
Diameter (phi cm)
7
TGK Product Number
567-40-02-32
Ash Content
0.01%
Retained Particle Diameter (micrometer)
4
Maximum Temperature (Degree C)
120
JIS Standard
JIS P3801 5 species B
Diameter (phi mm)
70
Specification
1 Pack:100 Sheets
pH Range
0 to 12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For in-house test
5
From Japan
On 2017-03-27 09:26:51
I think that it is a big merit to discount with coupon even with small orders.
This review is about item#2925221.