Buy more than* S$200* and get FREE SHIPPING

  • Quantitative Filters Papers No.5B
  • Quantitative Filters Papers No.5B
  • Quantitative Filters Papers No.5B

Quantitative Filters Papers No.5B 1521110

5.00 (1)
Item.#
02925221
Mfr.#
1521110
Package Qty.
1Box(100Sheet)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
195
Weight (g /m2)
108
Thickness (mm)
0.21
pH Range
0 to 12
Diameter (phi cm)
11
TGK Product Number
567-40-02-34
Retained Particle Diameter (micrometer)
4
Maximum Temperature (Degree C)
120
Ash Content
0.0001
JIS Standard
JIS P3801 5 species B
Diameter (phi mm)
110
Specification
1 Pack:100 Sheets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For in-house test
5
From Japan
On 2017-03-27 09:26:51
I think that it is a big merit to discount with coupon even with small orders.
This review is about item#2925221.