Buy more than* S$200* and get FREE SHIPPING

  • Circular Fixed-Quantity Filter-Paper No.6
  • Circular Fixed-Quantity Filter-Paper No.6
  • Circular Fixed-Quantity Filter-Paper No.6

Circular Fixed-Quantity Filter-Paper No.6 1601055

5.00 (1)
Item.#
02925264
Mfr.#
1601055
Package Qty.
1Box(100Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Research, development, quality control, water quality analysis
Filtered Water Time (s)
300
pH Range
0 to 12
JIS Standard
Six equivalent
Thickness (mm)
0.20
Water Absorbing Capacity (cm)
6.0
Bursting Strength (kPa)
12
Retained Particle Diameter (micrometer)
3
Maximum Temperature (Degree C)
120
Specification
1 Pack:100 Sheets
TGK Product Number
567-40-02-41
Diameter (phi cm)
5.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soil analysis
5
From Japan
On 2016-04-12 16:32:06
Since it is usually used, there is no problem at all. Good.
This review is about item#02925282.