|
Circular Fixed-Quantity Filter-Paper No.6 1601185
(1)
- Item.#
- 02925325
- Mfr.#
- 1601185
- Package Qty.
- 1Box(100Sheet)
- Ship pack of
- 1
- Restriction
-
Item Feature
- Purpose
- Research, development, quality control, water quality analysis
- Filtered Water Time (s)
- 300
- pH Range
- 0 to 12
- JIS Standard
- Six equivalent
- Water Absorbing Capacity (cm)
- 6
- Thickness (mm)
- 0.2
- Bursting Strength (kPa)
- 12
- Retained Particle Diameter (micrometer)
- 3
- Maximum Temperature (Degree C)
- 120
- Specification
- 1 Pack:100 Sheets
- Diameter (phi cm)
- 18.5
- TGK Product Number
- 567-40-02-47
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Soil analysis
From Japan
On 2016-04-12 16:32:06
Since it is usually used, there is no problem at all. Good.