Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circular quantitative filter paper No. 5C
  • Circular quantitative filter paper No. 5C
  • Circular quantitative filter paper No. 5C

Circular quantitative filter paper No. 5C 1531090

5.00 (4)
Item.#
02925352
Mfr.#
1531090
Package Qty.
1Box(100Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Fine deposits (strontium sulfate, barium sulfate, chromium acid, mercury, etc.) filtration Microbiological examination filtration
Bursting Strength (kPa)
92
Filtered Water Time (s)
570
Weight (g /m2)
118
Particle Maintenance Ability (microm)
1
Specification
1 Pack:100 Sheets .
JIS Standard
JIS P3801 Class 5C
TGK Product Number
567-40-02-53
Ash Content
0.01%
Water Absorbing Capacity (cm)
6
pH Range
0 - 12
Maximum Temperature (Degree C)
120
Thickness (mm)
0.22
Compatible Funnel Caliber Diameter (mm)
50
Diameter (phi cm)
9
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Filtration of small precipitates of particles
5
From Japan
On 2017-05-30 19:53:14
It also traps small particles securely, it was very easy to use.
This review is about item#2925334.
Squeeze water out of ready-mixed concrete.
5
From Japan
On 2016-02-29 15:28:00
It is a thing that I always use, so I could use it with confidence. Next time I would like to try it with a different size.
This review is about item#02925352.
Water treatment plant operation management
5
From Japan
On 2015-04-22 16:08:43
Since it is a standard product, quality etc is not a problem. Motown for purchasing in Monotaro is low price and free shipping. Filter paper is a consumable item, so I'd like to ask you again next time.
This review is about item#02925395.
Inkonoka
5
From Japan
On 2013-10-30 13:52:24
Kono 5 C also has other large sizes and I want you to handle it, 240 mm is necessary.
This review is about item#02925395.