Buy more than* S$200* and get FREE SHIPPING

  • Circular Fixed-Quantity Filter-Paper No.5C
  • Circular Fixed-Quantity Filter-Paper No.5C
  • Circular Fixed-Quantity Filter-Paper No.5C

Circular Fixed-Quantity Filter-Paper No.5C 1531110

5.00 (3)
Item.#
02925361
Mfr.#
1531110
Package Qty.
1Box(100Sheet)
Ship pack of
1
23.51 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Fine deposits (strontium sulfate, barium sulfate, chromium acid, mercury, etc.) filtration Microbiological examination filtration
Bursting Strength (kPa)
92
Filtered Water Time (s)
570
Weight (g /m2)
118
Particle Maintenance Ability (microm)
1
Specification
1 Pack:100 Sheets .
JIS Standard
JIS P3801 Class 5C
TGK Product Number
567-40-02-54
Ash Content
0.01%
Water Absorbing Capacity (cm)
6
pH Range
0 - 12
Maximum Temperature (Degree C)
120
Thickness (mm)
0.22
Compatible Funnel Caliber Diameter (mm)
60
Diameter (phi cm)
11
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Squeeze out the water from the ready-mixed concrete.
5
From Japan
On 2016-02-29 15:28:00
Since always things you use, could be used with confidence. Next time, want to try a different size.
This review is about item#02925352.
Water treatment plant operation management
5
From Japan
On 2015-04-22 16:08:43
Since the staple commodity, quality, etc. There is no problem. Purchase motivation in Monotarou like is the low price and free shipping. Since the filter paper is a consumable item, also I would like to ask next time.
This review is about item#02925395.
Inkuno filtration
5
From Japan
On 2013-10-30 13:52:24
Kono 5C there is of a large size to other want it also handled, it must be 240mm.
This review is about item#02925395.