Buy more than* S$200* and get FREE SHIPPING

  • Chromatography Filter Paper No.50

Chromatography Filter Paper No.50 2103020

5.00 (1)
Item.#
02925544
Mfr.#
2103020
Package Qty.
1Box(100Sheet)
Ship pack of
1
24.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food related fields, biotechnology.
Bursting Strength (kPa)
(Wet) 8
Filtered Water Time (s)
240
Maximum Temperature (Degree C)
120
Dimension (cm)
20x400
TGK Product Number
567-40-03-01
Ash Content
0.1
Water Absorbing Capacity (cm)
6
Basis Weight (g/m2)
140
Thickness (mm)
0.25
Dimension (mm)
20x400
Specification
1 Pack:100 Sheets .
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We used in the experiment of free issues of children.
5
From Japan
On 2010-12-10 10:18:40
Though there is a considerable length, until the end neatly drawn up, we were able to clean up the color of the separation of black. It was a great success.
This review is about item#02925544.