Buy more than* S$200* and get FREE SHIPPING

  • Chromatography Paper No.51B

Chromatography Paper No.51B 2173020

Item.#
02925562
Mfr.#
2173020
Package Qty.
1Box(100Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Chromatography filter paper is not resistant to dimethylsulfoxide.
Ash Content (%)
0.06
Filtered Water Time (s)
95
Basis Weight (g/m2)
87
Dimension (mm)
20x400
TGK Product Number
567-40-03-03
Application
Paper quality is thin and not observed fluorescent substance under ultraviolet
Purpose
Electrophoresis of antitoxin and protein material, paper chromatography such as amino acid and nucleic acid, and Japanese Standards of Food Additives chromatography No.3, etc.
Water Absorbing Capacity (cm)
7
Permissible Temperature (degree c)
120
Weight (g /m2)
87
Thickness (mm)
0.17
Specification
1 Pack:100 Sheets