Buy more than* S$200* and get FREE SHIPPING

  • Chromatography Filter Paper No.50

Chromatography Filter Paper No.50 2103400

5.00 (1)
Item.#
02925596
Mfr.#
2103400
Package Qty.
1Box(50Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Food related fields, biotechnology.
Bursting Strength (kPa)
(Wet) 8
Filtered Water Time (s)
240
Maximum Temperature (Degree C)
120
Dimension (cm)
40x40
TGK Product Number
567-40-03-21
Ash Content
0.1
Water Absorbing Capacity (cm)
6
Basis Weight (g/m2)
140
Thickness (mm)
0.25
Dimension (mm)
40x40
Specification
1 Pack:50 Sheets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for my child's free task.
5
From Japan
On 2010-12-10 10:18:40
Even though there is a considerable length, I finished it neat until the end, and it was able to be clean up until the separation of the black color. It was a great success.
This review is about item#02925544.