Buy more than* S$200* and get FREE SHIPPING

  • Extraction Thimbles No.84

Extraction Thimbles No.84 35400201

Item.#
02925693
Mfr.#
35400201
Package Qty.
1Box(25Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
75.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Purpose
Food related fields, chemical products sector, environmental analysis related fields
Pressure Loss (kPa)
0.25
Collection Efficiency (%)
89
Thickness (mm)
1.5
Ash Content
0.1%
Inner Diameter (phi mm)
18
TGK Product Number
567-40-04-01
Hygroscopic degree
Large
Retained Particle Diameter (micrometer)
8
Maximum Temperature (Degree C)
120
Material
Cellulose fiber
Outer Diameter (phi mm)
20
Length (mm)
90