Buy more than* S$200* and get FREE SHIPPING

  • Extraction Thimbles No.84

Extraction Thimbles No.84 35400251

Item.#
02925711
Mfr.#
35400251
Package Qty.
1Box(25Sheet)
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food related fields, chemical products sector, environmental analysis related fields
Pressure Loss (kPa)
0.25
Collection Efficiency (%)
89
Thickness (mm)
1.5
TGK Product Number
567-40-04-03
Outer Diameter (phi mm)
25
Length (mm)
90
Hygroscopic degree
Large
Retained Particle Diameter (micrometer)
8
Maximum Temperature (Degree C)
120
Material
Cellulose fiber
Ash Content
0.1%
Inner Diameter (phi mm)
21