Buy more than* S$200* and get FREE SHIPPING

  • Extraction Thimbles No.84
  • Extraction Thimbles No.84
  • Extraction Thimbles No.84

Extraction Thimbles No.84 35400281

Item.#
02925727
Mfr.#
35400281
Package Qty.
1Box(25Sheet)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food related fields, chemical products sector, environmental analysis related fields
Pressure Loss (kPa)
0.25
Collection Efficiency (%)
89
Thickness (mm)
1.5
Ash Content
0.001
Inner Diameter (phi mm)
25
TGK Product Number
567-40-04-04
Hygroscopic degree
Large
Retained Particle Diameter (micrometer)
8
Maximum Temperature (Degree C)
120
Material
Cellulose fiber
Outer Diameter (phi mm)
28
Length (mm)
100