Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filters GA-100

Glass Fiber Filters GA-100 36281021

5.00 (1)
Item.#
02926007
Mfr.#
36281021
Package Qty.
1Box(100Sheet)
Ship pack of
1
22.03 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
11
Collection Efficiency (%)
96 (0.3micromDOP)
Maximum Temperature (Degree C)
500
Thickness (mm)
0.44
Diameter (phi cm)
2.1
Specification
1 Pack:100 Sheets
Pressure Loss (kPa)
0.2
Basis Weight (g/m2)
110
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass fiber
TGK Product Number
567-40-21-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The paint job
5
From Japan
On 2017-03-06 08:56:24
Speed ​​delivery, was very helpful. Also thought to order next time.
This review is about item#02926077.