Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filters GA-100

Glass Fiber Filters GA-100 36281026

5.00 (1)
Item.#
02926025
Mfr.#
36281026
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.66 SGD
ADD TO CART
Shipped after 2017-12-26
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
11
Collection Efficiency (%)
96 (0.3micromDOP)
Maximum Temperature (Degree C)
500
Thickness (mm)
0.44
Diameter (phi cm)
2.6
Specification
1 Pack:100 Sheets
Pressure Loss (kPa)
0.2
Basis Weight (g/m2)
110
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass fiber
TGK Product Number
567-40-21-03
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For painting work
5
From Japan
On 2017-03-06 08:56:24
Speed ​​delivery, it was very helpful. I think that I will order next time.
This review is about item#02926077.