Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Fiber Filters GA-100

Glass Fiber Filters GA-100 36281037

5.00 (1)
Item.#
02926034
Mfr.#
36281037
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
11
Collection Efficiency (%)
96 (0.3micromDOP)
Maximum Temperature (Degree C)
500
Thickness (mm)
0.44
Diameter (phi cm)
3.7
Specification
1 Pack:100 Sheets
Pressure Loss (kPa)
0.2
Basis Weight (g/m2)
110
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass fiber
TGK Product Number
567-40-21-04
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For painting work
5
From Japan
On 2017-03-06 08:56:24
Speed ​​delivery, it was very helpful. I think that I will order next time.
This review is about item#02926077.