Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Fiber Filters GA-100

Glass Fiber Filters GA-100 36281055

5.00 (1)
Item.#
02926052
Mfr.#
36281055
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
11
Collection Efficiency (%)
96 (0.3micromDOP)
Maximum Temperature (Degree C)
500
Thickness (mm)
0.44
Diameter (phi cm)
5.5
Specification
1 Pack:100 Sheets
Pressure Loss (kPa)
0.2
Basis Weight (g/m2)
110
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass fiber
TGK Product Number
567-40-21-06
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For painting work
5
From Japan
On 2017-03-06 08:56:24
Speed ​​delivery, it was very helpful. I think that I will order next time.
This review is about item#02926077.