Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filters GA-100

Glass Fiber Filters GA-100 36281110

Item.#
02926086
Mfr.#
36281110
Package Qty.
1Box(100Sheet)
Ship pack of
1
81.70 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
11
Collection Efficiency (%)
96 (0.3micromDOP)
Maximum Temperature (Degree C)
500
Thickness (mm)
0.44
Diameter (phi cm)
11
Specification
1 Pack:100 Sheets
Pressure Loss (kPa)
0.2
Basis Weight (g/m2)
110
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass fiber
TGK Product Number
567-40-21-09