Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Fiber Filters GS-25

Glass Fiber Filters GS-25 36481045

5.00 (1)
Item.#
02926262
Mfr.#
36481045
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
15
Retained Particle Diameter (micrometer)
0.6
Basis Weight (g/m2)
70
Thickness (mm)
0.21
Diameter (phi cm)
4.5
Specification
1 Pack:100 Sheets
Pressure Loss (kPa)
0.32
Collection Efficiency (%)
99.9 (0.3micromDOP%)
Maximum Temperature (Degree C)
120
Material
Borosilicate glass fiber
TGK Product Number
567-40-21-27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for water quality analysis
5
From Japan
On 2014-09-18 09:50:02
It is a product of Advantech, and there is no problem as a product. I am surprised that it is cheaper than anything. It took five days to ship before, but it seems that it was shipped the day. I would like to continue purchasing it in the future.
This review is about item#02926786.