Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filters GS-25

Glass Fiber Filters GS-25 36481110

5.00 (1)
Item.#
02926305
Mfr.#
36481110
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Filtered Water Time (s)
15
Retained Particle Diameter (micrometer)
0.6
Basis Weight (g/m2)
70
Thickness (mm)
0.21
Diameter (phi cm)
11
Specification
1 Pack:100 Sheets
Pressure Loss (kPa)
0.32
Collection Efficiency (%)
99.9 (0.3micromDOP%)
Maximum Temperature (Degree C)
120
Material
Borosilicate glass fiber
TGK Product Number
567-40-21-31
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for water quality analysis
5
From Japan
On 2014-09-18 09:50:02
Advantech is a commodity, is also no problem as goods. Cheap is surprised is more than anything. Was previously took five days to dispatch, but seems to have become the ship on the day. We also want to continue to buy continue in the future.
This review is about item#02926786.