Buy more than* S$200* and get FREE SHIPPING

  • Mixed Cellulose Ester Membrane Filter A500A

Mixed Cellulose Ester Membrane Filter A500A A500A013A

4.00 (1)
Item.#
02926856
Mfr.#
A500A013A
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Caution
*If you want to perform the autoclave sterilization, please set dry filter.
Fluorescent
None
Filtration Rate (mL/min/cm2)
400
Ruled Line
None
Porosity (%)
81
Thickness (microm)
160
Bore Diameter (microm)
5
Bubble Point(MPa)
>= 5.8 x 10 -2
TGK Product Number
567-40-24-01
Purpose
Particle removal of the water-based. Filter-sterilizing
Filtration Rate (air)(mL/min/cm2)
40.9
Autoclave Propriety
Yes
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Sterilization
None
Color
White
Diameter (phi mm)
13
Ash Content
2microg / cm 2 to 5microg / cm 2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For contamination test evaluation
4
From Japan
On 2016-05-26 16:10:34
Regularly is a consumable item to buy but price .... There is grateful to be cheaper in the use of the sale date. It survives and there is further be cheaper set in the box buying.
This review is about item#02926874.