Buy more than* S$200* and get FREE SHIPPING

  • Mixed Cellulose Ester Membrane Filter A500A
  • Mixed Cellulose Ester Membrane Filter A500A
  • Mixed Cellulose Ester Membrane Filter A500A

Mixed Cellulose Ester Membrane Filter A500A A500A025A

4.00 (1)
Item.#
02926865
Mfr.#
A500A025A
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Caution
*If you want to perform the autoclave sterilization, please set dry filter.
Fluorescent
None
Filtration Rate (mL/min/cm2)
400
Ruled Line
None
Porosity (%)
81
Thickness (microm)
160
Bore Diameter (microm)
5
Diameter (phi mm)
25
Bubble Point(MPa)
>= 5.8 x 10 -2
Purpose
Particle removal of the water-based. Filter-sterilizing
Filtration Rate (air)(mL/min/cm2)
40.9
Autoclave Propriety
Yes
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Sterilization
None
Color
White
TGK Product Number
567-40-24-02
Ash Content
2microg / cm 2 to 5microg / cm 2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For contamination test evaluation
4
From Japan
On 2016-05-26 16:10:34
Regularly is a consumable item to buy but price .... There is grateful to be cheaper in the use of the sale date. It survives and there is further be cheaper set in the box buying.
This review is about item#02926874.