Buy more than* S$200* and get FREE SHIPPING

  • Mixed Cellulose Ester Membrane Filter A080A

Mixed Cellulose Ester Membrane Filter A080A A080A013A

Item.#
02927032
Mfr.#
A080A013A
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Purpose
Asbestos dust measurement
Autoclave Propriety
Yes
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Sterilization
None
Color
White
Bubble Point(MPa)
≧ 0.11
Ash Content
2microg / cm 2 to 5microg / cm 2
Fluorescent
None
Ruled Line
None
Porosity (%)
80
Thickness (microm)
150
Bore Diameter (microm)
0.8
TGK Product Number
567-40-24-31
Diameter (phi mm)
13
Filtration Flow Rate
Water: 165mL / min cm 2 , Air: 15L / min cm 2