Buy more than* S$200* and get FREE SHIPPING

  • Mixed Cellulose Ester Membrane Filter A080A

Mixed Cellulose Ester Membrane Filter A080A A080A025A

Item.#
02927041
Mfr.#
A080A025A
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Asbestos dust measurement
Autoclave Propriety
Yes
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Sterilization
None
Color
White
Diameter (phi mm)
25
Ash Content
2microg / cm 2 to 5microg / cm 2
Fluorescent
None
Ruled Line
None
Porosity (%)
80
Thickness (microm)
150
Bore Diameter (microm)
0.8
Bubble Point(MPa)
≧ 0.11
TGK Product Number
567-40-24-32
Filtration Flow Rate
Water: 165mL / min cm 2 , Air: 15L / min cm 2