Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mixed Cellulose Ester Membrane Filter A080A
  • Mixed Cellulose Ester Membrane Filter A080A
  • Mixed Cellulose Ester Membrane Filter A080A

Mixed Cellulose Ester Membrane Filter A080A A080A047A

Item.#
02927057
Mfr.#
A080A047A
Package Qty.
1Box(100Sheet)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Asbestos dust measurement
Autoclave Propriety
Yes
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Sterilization
None
Color
White
TGK Product Number
567-40-24-33
Ash Content
2microg/cm 2 - 5microg/cm 2
Fluorescent
None
Ruled Line
None
Porosity (%)
80
Thickness (microm)
150
Bore Diameter (microm)
0.8
Diameter (phi mm)
47
Bubble Point(MPa)
≥0.11
Filtration Flow Rate
Water: 165mL/min cm 2 , air: 15L/min cm 2