Buy more than* S$200* and get FREE SHIPPING

  • Mixed Cellulose Ester Membrane Filter A080A
  • Mixed Cellulose Ester Membrane Filter A080A
  • Mixed Cellulose Ester Membrane Filter A080A

Mixed Cellulose Ester Membrane Filter A080A A080A142C

Item.#
02927075
Mfr.#
A080A142C
Package Qty.
1Box(25Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Purpose
Asbestos dust measurement
Autoclave Propriety
Yes
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Sterilization
None
Color
White
TGK Product Number
567-40-24-35
Filtration Flow Rate
Water: 165mL / min cm 2 , Air: 15L / min cm 2
Fluorescent
None
Ruled Line
None
Porosity (%)
80
Thickness (microm)
150
Bore Diameter (microm)
0.8
Diameter (phi mm)
142
Bubble Point(MPa)
≧ 0.11
Ash Content
2microg / cm 2 to 5microg / cm 2