Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cellulose Mixed Ester Type Membrane Filter Is A045A

Cellulose Mixed Ester Type Membrane Filter Is A045A A045A013A

Item.#
02927154
Mfr.#
A045A013A
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Purpose
Used for in a wide range of situations such as analysis filtration of microorganism and microparticle, pharmaceutical filtration in fields such as brewing, beverages, semiconductors, chemicals.
Porosity (%)
78
Thickness (microm)
145
Color
White
Bubble Point(MPa)
≧ 0.24
Ruled Line
None
Diameter (phi mm)
13
Ash Content
2microg / cm 2 to 5microg / cm 2
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Bore Diameter (microm)
0.45
Fluorescent
None
Autoclave Propriety
Yes
Sterilization
None
TGK Product Number
567-40-24-51
Filtration Flow Rate
Water: 45 (mL / min cm 2 ), Air: 5L / min cm 2