Buy more than* S$200* and get FREE SHIPPING

  • Cellulose Mixed Ester Type Membrane Filter Is A045A
  • Cellulose Mixed Ester Type Membrane Filter Is A045A
  • Cellulose Mixed Ester Type Membrane Filter Is A045A
  • Cellulose Mixed Ester Type Membrane Filter Is A045A

Cellulose Mixed Ester Type Membrane Filter Is A045A A045A047A

Item.#
02927172
Mfr.#
A045A047A
Package Qty.
1Box(100Sheet)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for in a wide range of situations such as analysis filtration of microorganism and microparticle, pharmaceutical filtration in fields such as brewing, beverages, semiconductors, chemicals.
Porosity (%)
78
Thickness (microm)
145
Color
White
Autoclave Propriety
Possible
Sterilization
Without
TGK Product Number
567-40-24-53
Filtration Rate (mL/min/cm2)
45
Ash Content
2microg/cm25microg/cm2
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Bore Diameter (microm)
0.45
Bubble Point(MPa)
>=0.24
Ruled Line
Without
Diameter (phi mm)
47
Filtration Rate (air)(mL/min/cm2)
5.0
Fluorescent
Without