Buy more than* S$200* and get FREE SHIPPING

  • Cellulose Mixed Ester Type Membrane Filter Is A045A
  • Cellulose Mixed Ester Type Membrane Filter Is A045A
  • Cellulose Mixed Ester Type Membrane Filter Is A045A

Cellulose Mixed Ester Type Membrane Filter Is A045A A045A090C

Item.#
02927181
Mfr.#
A045A090C
Package Qty.
1Box(25Sheet)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for in a wide range of situations such as analysis filtration of microorganism and microparticle, pharmaceutical filtration in fields such as brewing, beverages, semiconductors, chemicals.
Porosity (%)
78
Thickness (microm)
145
Color
White
Filtration Rate (air)(mL/min/cm2)
5
Fluorescent
None
Autoclave Propriety
Yes
Sterilization
None
Ash Content
2microg / cm 2 to 5microg / cm 2
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Bore Diameter (microm)
0.45
TGK Product Number
567-40-24-54
Filtration Rate (mL/min/cm2)
45
Bubble Point(MPa)
=>0.24
Ruled Line
None
Diameter (phi mm)
90
Filtration Flow Rate
Water: 45 (mL / min cm 2 ), Air: 5L / min cm 2