Buy more than* S$200* and get FREE SHIPPING

  • Cellulose Mixed Ester Type Membrane Filter Is A045A
  • Cellulose Mixed Ester Type Membrane Filter Is A045A
  • Cellulose Mixed Ester Type Membrane Filter Is A045A

Cellulose Mixed Ester Type Membrane Filter Is A045A A045A293C

Item.#
02927206
Mfr.#
A045A293C
Package Qty.
1Box(25Sheet)
Ship pack of
1
539.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Used for in a wide range of situations such as analysis filtration of microorganism and microparticle, pharmaceutical filtration in fields such as brewing, beverages, semiconductors, chemicals.
Porosity (%)
78
Thickness (microm)
145
Color
White
Autoclave Propriety
Yes
Sterilization
None
TGK Product Number
567-40-24-56
Ash Content
2microg / cm 2 to 5microg / cm 2
Ignition Point (dgree c)
180
Maximum Temperature (Degree C)
130
Bore Diameter (microm)
0.45
Bubble Point(MPa)
≧ 0.24
Ruled Line
None
Diameter (phi mm)
293
Fluorescent
None
Filtration Flow Rate
Water: 45 (mL / min cm 2 ), Air: 5L / min cm 2